Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Drum, 55 gal., 13.20 cSt
Mfr # MSF1640001
Zoro # G5102006
original price:
$3,129.12
8% off
new price: $2,861.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,861.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalphaolefin
- Size 55 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1640001
- Zoro # G5102006
- UPC # 816692022318
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalphaolefin |
Container Type | Drum |
SAE Grade | 20W |
ISO Viscosity Grade | 68 |
Flash Point | 437 Degrees F |
Viscosity Index | 199 |
Pour Point | -45 Degrees C |
Viscosity @ 100C | 13.2 cSt |
Viscosity @ 40C | 68 cSt |
Four-Ball Wear | Not Specified |
Application | Gas Air Compressors |
Standards | CFR Approved |
Water Resistant | Yes |
Base Oil | Polyalphaolefin |
Series | Miles SXR Gas Comp |
SAE Viscosity Grade | 20 |
Color | Slight Yellow Tint |
Description
Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Viscosity Grade 20, ISO Viscosity Grade 68, Viscosity Index 199, Flash Point 437 Degrees F, Food Grade No, Series Miles SXR Gas Comp, Application Gas Air Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 68 cSt, Viscosity @ 100C 13.2 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERWORX 2" X 10FT BLACK RUBBER WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (RWS-2X10-CEAL)
- LOC-LINE Y Fitting, 1/2In, PK20 (59868)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (6S31)
- CONTINENTAL CONTITECH A85 Wrapped V-Belt, 87" Outside Length, 1/2" Top Width, 1 Ribs (A85)
- MILES LUBRICANTS Polyglycol Rotary Compressor Fluid (MSF1538005)
- MILES LUBRICANTS Compressor Lubricant, ABR 46, 1 gal., PK4 (MSF2032005)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 220, 5 gal. (MSF2046003)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 32, 5 gal. (MSF2041003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 12.20 cSt (MSF1554010)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 148.00 cSt (MSF1630003)
- QUINCY COMPRESSOR Quincy Parts Quin-Cip Piston Oil 20W 1 QT (2024600701)
- Miles Lubricants Air Compressors