Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Drum, 55 gal., 12.80 cSt
Mfr # MSF1650001
Zoro # G5101997
original price:
$3,216.72
8% off
new price: $2,941.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,941.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalphaolefin
- Size 55 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1650001
- Zoro # G5101997
- UPC # 816692022325
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalphaolefin |
Container Type | Drum |
SAE Grade | 30W |
ISO Viscosity Grade | 100 |
Flash Point | 502 Degrees F |
Application | Gas Air Compressors |
Four-Ball Wear | Not Specified |
Viscosity @ 40C | 104 cSt |
Viscosity Index | 118 |
Viscosity @ 100C | 12.8 cSt |
Pour Point | -48 Degrees C |
Standards | CFR Approved |
Series | Miles SXR Gas Comp |
Color | Slight Yellow Tint |
Water Resistant | Yes |
Base Oil | Polyalphaolefin |
SAE Viscosity Grade | 30 |
Description
Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Viscosity Grade 30, ISO Viscosity Grade 100, Viscosity Index 118, Flash Point 502 Degrees F, Food Grade No, Series Miles SXR Gas Comp, Application Gas Air Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 104 cSt, Viscosity @ 100C 12.8 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Valve (AP4336-16)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- SUPERIOR ELECTRIC Replacement Ball Bearing - ID 13 mm x OD 32 mm x W 10 mm, PK 2 (SE 6201-13RS)
- GATES Hydraulic Coupling-Megacrimp, G25655-0815 (G25655-0815)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 5.50 cSt (MSF1564005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., Food Yes (MSF1544003)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 220, 5 gal. (MSF2046003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 16.60 cSt (MSF1559005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.60 cSt (MSF1554004)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 6.70 cSt (MSF1564006)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (AIR-COMP 100-001)
- Miles Lubricants Compressor Oil