Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Drum, 55 gal., 11.80 cSt
Mfr # MSF1548001
Zoro # G5100527
original price:
$3,568.47
8% off
new price: $3,262.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,262.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade Yes
- Base Polyalphaolefin
- Size 55 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1548001
- Zoro # G5100527
- UPC # 816692023025
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | Yes |
Base | Polyalphaolefin |
Container Type | Drum |
SAE Grade | 30W |
ISO Viscosity Grade | 100 |
Flash Point | 500 Degrees F |
Viscosity @ 40C | 96 cSt |
Four-Ball Wear | Not Specified |
Viscosity @ 100C | 11.8 cSt |
Application | Rotary Compressors |
Pour Point | -32 Degrees C |
Standards | NSF H-1 |
Viscosity Index | 106 |
SAE Viscosity Grade | 30 |
Base Oil | Polyalphaolefin |
Series | Miles FG Comtech Clean |
Description
Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Viscosity Grade 30, ISO Viscosity Grade 100, Viscosity Index 106, Flash Point 500 Degrees F, Food Grade Yes, Series Miles FG Comtech Clean, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 96 cSt, Viscosity @ 100C 11.8 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIDO CORPORATION 10' #35 Roller Chain (TRC35-MD)
- SKF SKF 2307ETN9, Self Aligning Ball Bearings (2307ETN9)
- RULAND Shaft Collar, Mountable, 1", Steel, Collar Style: Clamp (OF-CL-16-F)
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 20 x 1040mm PL, T130 (D1040-8M-20)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 6.70 cSt (MSF1564006)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.50 cSt (MSF1533003)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 46, 5 gal. (MSF2036003)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 32, 5 gal. (MSF2041003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 12.20 cSt (MSF1554010)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 32, 5 gal. (MSF2031003)
- D-A LUBRICANT CO D-A WearGuard SYN HVI Compressor Oil ISO 32/46 - 5 Gallon Plastic Pail (IP74318)
- Miles Lubricants Compressor Oil