Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Drum, 55 gal., 11.30 cSt
Mfr # MSF1690001
Zoro # G5101839
original price:
$3,151.01
8% off
new price: $2,881.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,881.99
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Phosphate Ester
- Size 55 gal
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1690001
- Zoro # G5101839
- UPC # 816692022486
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Phosphate Ester |
Container Type | Drum |
SAE Grade | 30W |
ISO Viscosity Grade | 100 |
Flash Point | 488 Degrees F |
Viscosity Index | 97 |
Viscosity @ 100C | 11.3 cSt |
Application | Gas Air Compressors |
Four-Ball Wear | Not Specified |
Pour Point | -37 Degrees C |
Viscosity @ 40C | 102 cSt |
Standards | CFR Approved |
Base Oil | Phosphate Ester |
Series | Miles Estech Gas Comp |
Water Resistant | Yes |
SAE Viscosity Grade | 30 |
Description
Compressor Oil, Container Size 55 gal, Container Type Drum, SAE Viscosity Grade 30, ISO Viscosity Grade 100, Viscosity Index 97, Flash Point 488 Degrees F, Food Grade No, Series Miles Estech Gas Comp, Application Gas Air Compressors, Base Oil Phosphate Ester, Viscosity @ 40C 102 cSt, Viscosity @ 100C 11.3 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, HT, 180 Teeth, Length 1440 mm (1LVX6)
- HHIP WNMG-433-DR Carbide Insert (6052-1433)
- B B MANUFACTURING 30XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA4)
- CLIMAX METAL PRODUCTS 2CC-100-100-KW Two-Piece Clamping Coupling Recessed Screw with Keyway (2CC-100-100-KW)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 148.00 cSt (MSF1630003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., Food Yes (MSF1544003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 8.00 cSt (MSF1557005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.50 cSt (MSF1533003)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 46, 5 gal. (MSF2032003)
- PETROCHEM Compressor Oil, 5 gal., Pail, Mineral Oil (FS AMMONIA COMPRESSOR FG-68-005)
- Miles Lubricants Compressor Oil