Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 16 oz., 9.10 cSt
Mfr # MSF1540007
Zoro # G5100387
product price: $16.39
/ea
Sold in multiples of 12 for $196.68
$196.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade Yes
- Base Polyalphaolefin
- Size 16 oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1540007
- Zoro # G5100387
- UPC # 855679006668
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 16 oz |
Container Size | 16 fl oz |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | Yes |
Base | Polyalphaolefin |
Container Type | Bottle |
SAE Grade | Not Specified |
ISO Viscosity Grade | 32 |
Flash Point | 400 Degrees F |
Standards | NSF H-1 |
Viscosity @ 100C | 5.5 cSt |
Viscosity @ 40C | 32 cSt |
Pour Point | -24 Degrees C |
Four-Ball Wear | Not Specified |
Application | Rotary Compressors |
Viscosity Index | 106 |
Series | Miles Comp Cleaner |
Base Oil | Polyalphaolefin |
Description
Compressor Oil, Container Size 16 fl oz, Container Type Bottle, ISO Viscosity Grade 32, Viscosity Index 106, Flash Point 400 Degrees F, Food Grade Yes, Series Miles Comp Cleaner, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 32 cSt, Viscosity @ 100C 5.5 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Split Taper Bush-600, #HX1-3/8 (HX1-3/8)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 17 # of Teeth (35B17F-1/2)
- RUSTLICK Dielectric Oil, 5 gal, Bucket (72052)
- CENTURY Condenser Fan Motor, 1-1/2HP, 1075rpm, 60Hz (FC1156F)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 42.30 cSt (MSF1542005)
- MILES LUBRICANTS Compressor Lubricant, ABR 46, 1 gal., PK4 (MSF2032005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 5.50 cSt (MSF1554003)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 5 gal. (MSF2043003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.50 cSt (MSF1533003)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 220, 5 gal. (MSF2046003)
- GOLD Oil, Vacuum Pump, 1 L (8995G-11)
- Miles Lubricants Compressor Oil