Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 16 oz., 8.60 cSt
Mfr # MSF1534007
Zoro # G5102977
product price: $11.75
/ea
Sold in multiples of 12 for $141.00
$141.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalphaolefin
- Size 16 oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1534007
- Zoro # G5102977
- UPC # 856574006791
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 16 oz |
Container Size | 16 fl oz |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalphaolefin |
Container Type | Bottle |
SAE Grade | 20W |
ISO Viscosity Grade | 68 |
Flash Point | 451 Degrees F |
Viscosity @ 40C | 64 cSt |
Viscosity @ 100C | 8.6 cSt |
Four-Ball Wear | Not Specified |
Application | Rotary Compressors |
Standards | CFR Approved |
Viscosity Index | 102 |
Base Oil | Polyalphaolefin |
Water Resistant | Yes |
SAE Viscosity Grade | 20 |
Series | Miles SXR Comp Oil |
Description
Compressor Oil, Container Size 16 fl oz, Container Type Bottle, SAE Viscosity Grade 20, ISO Viscosity Grade 68, Viscosity Index 102, Flash Point 451 Degrees F, Food Grade No, Series Miles SXR Comp Oil, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 64 cSt, Viscosity @ 100C 8.6 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6204, 6200 Series Single Row Deep Groove Ball Bearing (6204)
- SKF SKF 61916/C3, Thin Section Ball Bearings (61916/C3)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 25mm, Alum (MQCL-25-A)
- SKF SKF-22216 E C3 W33, Spherical Roller Brgs, 22216 E C3 W33 (22216 E C3 W33)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 42.30 cSt (MSF1542003)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 55 gal. (MSF2043001)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 16.60 cSt (MSF1559005)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 12.20 cSt (MSF1554010)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 12.20 cSt (MSF1554006)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 46, 5 gal. (MSF2032003)
- D-A LUBRICANT CO D-A WearGuard SYN 8100i Synthetic Compressor Oil SAE 100 - 5 Gal Pail (IP53848)
- Miles Lubricants Compressor Oil