Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 16 oz., 8.20 cSt
Mfr # MSF1551007
Zoro # G5102539
product price: $14.15
/ea
Sold in multiples of 12 for $169.80
$169.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade Yes
- Base Polyalphaolefin
- Size 16 oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1551007
- Zoro # G5102539
- UPC # 816692021984
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 16 oz |
Container Size | 16 fl oz |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | Yes |
Base | Polyalphaolefin |
Container Type | Bottle |
SAE Grade | 20W |
ISO Viscosity Grade | 68 |
Flash Point | 442 Degrees F |
Viscosity Index | 99 |
Application | Rotary Compressors |
Standards | H-1, NSF 152887 |
Four-Ball Wear | Not Specified |
Viscosity @ 100C | 8.2 cSt |
Viscosity @ 40C | 62 cSt |
Base Oil | Polyalphaolefin |
SAE Viscosity Grade | 20 |
Series | Miles Advanced FG Comp Oil |
Water Resistant | Yes |
Description
Compressor Oil, Container Size 16 fl oz, Container Type Bottle, SAE Viscosity Grade 20, ISO Viscosity Grade 68, Viscosity Index 99, Flash Point 442 Degrees F, Food Grade Yes, Series Miles Advanced FG Comp Oil, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 62 cSt, Viscosity @ 100C 8.2 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Series 3 Manual Valve, 3/2-Way Nc, 1/8" Ports, Switch, Bistable, NPTF Ports (338-990TF)
- SMC Straight, 3/16 in.x1/4 in., TubexTube (KQ2H05-07A)
- MILTON H Style Industrial Coupler, 3/8" MNPT, PK50 (1836BK)
- DAYTON Motor, PSC, 1/3 HP, 1650 RPM, 115V, 48Y, OAO (4HZ67)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 68, 5 gal. (MSF2037003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 42.30 cSt (MSF1542003)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 220, 5 gal. (MSF2046003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 8.00 cSt (MSF1557005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 148.00 cSt (MSF1630003)
- MILES LUBRICANTS Polyglycol Rotary Compressor Fluid (MSF1538005)
- PORTER-CABLE Synthetic Blend Air Compressor Oil, 1gal. (PXCM018-0080)
- Miles Lubricants Air Compressors