Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 16 oz., 69.00 cSt
Mfr # MSF1610007
Zoro # G5102067
product price: $16.15
/ea
Sold in multiples of 12 for $193.80
$193.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalkylene Glycol
- Size 16 oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1610007
- Zoro # G5102067
- UPC # 816692022257
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 16 oz |
Container Size | 16 fl oz |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalkylene Glycol |
Container Type | Bottle |
SAE Grade | 20W |
ISO Viscosity Grade | 68 |
Flash Point | 430 Degrees F |
Viscosity Index | 196 |
Viscosity @ 100C | 13.4 cSt |
Application | Gas Air Compressors |
Four-Ball Wear | Not Specified |
Pour Point | -45 Degrees C |
Viscosity @ 40C | 69 cSt |
Standards | CFR Approved |
SAE Viscosity Grade | 20 |
Series | Miles PAG Gas Comp |
Base Oil | Polyalkylene Glycol |
Description
Compressor Oil, Container Size 16 fl oz, Container Type Bottle, SAE Viscosity Grade 20, ISO Viscosity Grade 68, Viscosity Index 196, Flash Point 430 Degrees F, Food Grade No, Series Miles PAG Gas Comp, Application Gas Air Compressors, Base Oil Polyalkylene Glycol, Viscosity @ 40C 69 cSt, Viscosity @ 100C 13.4 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS Deep Groove Ball Bearing, 45mmBore75mm (6009 2RS NR C3 G93)
- BESTORQ Cogged Belt, 83 in Outside Length, 21/32 in Top Width, 1 Ribs (BX80)
- CENTURY Evaporative Cooler Motor, Ring, 115V, Auto (SVB2074V1)
- VIBCO Vibrator Mtg Bracket (VMW-2)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., Food Yes (MSF1544003)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 220, 5 gal. (MSF2046003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 8.00 cSt (MSF1557005)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 46, 5 gal. (MSF2036003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 30.40 cSt (MSF1532007)
- EMAX COMPRESSOR EMAX Smart Oil - Piston Compressor Whisper Blue Synthetic - Quart (OILPIS102Q)
- Miles Lubricants Compressor Oil