Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 16 oz., 6.90 cSt
Mfr # MSF1546007
Zoro # G5100420
original price:
$15.88
4% off
new price: $15.15
/ea
Sold in multiples of 12 for $181.80
$181.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade Yes
- Base Polyalphaolefin
- Size 16 oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1546007
- Zoro # G5100420
- UPC # 816692023087
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 16 oz |
Container Size | 16 fl oz |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | Yes |
Base | Polyalphaolefin |
Container Type | Bottle |
SAE Grade | 20W |
ISO Viscosity Grade | 46 |
Flash Point | 453 Degrees F |
Standards | H-1, NSF 152878 |
Viscosity @ 100C | 7.4 cSt |
Viscosity Index | 109 |
Viscosity @ 40C | 45 cSt |
Four-Ball Wear | Not Specified |
Pour Point | -34 Degrees C |
Application | Rotary Compressors |
Base Oil | Polyalphaolefin |
Series | Miles FG Comtech Clean |
SAE Viscosity Grade | 20 |
Description
Compressor Oil, Container Size 16 fl oz, Container Type Bottle, SAE Viscosity Grade 20, ISO Viscosity Grade 46, Viscosity Index 109, Flash Point 453 Degrees F, Food Grade Yes, Series Miles FG Comtech Clean, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 45 cSt, Viscosity @ 100C 7.4 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2CC-100-100-KW Two-Piece Clamping Coupling Recessed Screw with Keyway (2CC-100-100-KW)
- SUPER LUBE Air Tool Lubricant, Bottle, 1 Qt. (12032)
- LINCOLN Spring Return Hose Reel, 1/2 in Hose Dia, 50 ft Length, 300 psi (83754)
- CHICAGO PNEUMATIC Socket Ret Ring (CA092093)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 220, 5 gal. (MSF2046003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 40.80 cSt (MSF1556007)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 5.52 cSt (MSF1554007)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 68, 5 gal. (MSF2037003)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 5 gal. (MSF2043003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 16.60 cSt (MSF1559005)
- MAG 1 Air Compressor Oil, Amber, 16 oz. (MAG69885)
- Miles Lubricants Compressor Oil