Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 16 oz., 67.00 cSt
Mfr # MSF1680007
Zoro # G5101787
product price: $13.49
/ea
Sold in multiples of 12 for $161.88
$161.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Phosphate Ester
- Size 16 oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1680007
- Zoro # G5101787
- UPC # 816692022530
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 16 oz |
Container Size | 16 fl oz |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Phosphate Ester |
Container Type | Bottle |
SAE Grade | 20W |
ISO Viscosity Grade | 68 |
Flash Point | 475 Degrees F |
Viscosity Index | 96 |
Four-Ball Wear | Not Specified |
Application | Gas Air Compressors |
Pour Point | -38 Degrees C |
Viscosity @ 100C | 8.5 cSt |
Viscosity @ 40C | 67 cSt |
Standards | CFR Approved |
Water Resistant | Yes |
SAE Viscosity Grade | 20 |
Base Oil | Phosphate Ester |
Series | Miles Estech Gas Comp |
Description
Compressor Oil, Container Size 16 fl oz, Container Type Bottle, SAE Viscosity Grade 20, ISO Viscosity Grade 68, Viscosity Index 96, Flash Point 475 Degrees F, Food Grade No, Series Miles Estech Gas Comp, Application Gas Air Compressors, Base Oil Phosphate Ester, Viscosity @ 40C 67 cSt, Viscosity @ 100C 8.5 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON General Purpose Motor, 2 HP, 1 Ph, 60 Hz, 115/208-230 V, 1800 RPM, 56C Frame, TEFC (112136.00)
- TOMPKINS Hydraulic Fitting-Steel08MOR-08FPX (6900-08-08)
- SKF SKF-6209 2RSJEM, Single Row Ball Brgs, 6209 2RSJEM (6209 2RSJEM)
- KOP-FLEX Disc Coupling High Torque Disc Pack Assembly - Style Kd21 - Size 53 (053 KD HTDP)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 6.70 cSt (MSF1554008)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 40.80 cSt (MSF1556007)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 42.30 cSt (MSF1542005)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 32, 5 gal. (MSF2041003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 11.60 cSt (MSF1780005)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 46, 5 gal. (MSF2032003)
- INTERSTATE PNEUMATICS 128oz-Non Detergent Compressor Oil-Chevron Rando HD, PK 4 (YL10-128-4CS)
- Miles Lubricants Compressor Oil