Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 16 oz., 66.00 cSt
Mfr # MSF1770007
Zoro # G5101525
product price: $10.89
/ea
Sold in multiples of 12 for $130.68
$130.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalphaolefin
- Size 16 oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1770007
- Zoro # G5101525
- UPC # 816692022912
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 16 oz |
Container Size | 16 fl oz |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalphaolefin |
Container Type | Bottle |
SAE Grade | 20W |
ISO Viscosity Grade | 68 |
Flash Point | 438 Degrees F |
Pour Point | -40 Degrees C |
Viscosity Index | 102 |
Viscosity @ 100C | 8.8 cSt |
Viscosity @ 40C | 68 cSt |
Four-Ball Wear | Not Specified |
Application | Gas Air Compressors |
Standards | CFR Approved |
Color | Slight Yellow Tint |
SAE Viscosity Grade | 20 |
Water Resistant | Yes |
Base Oil | Polyalphaolefin |
Series | Miles SB Gas Comp |
Description
Compressor Oil, Container Size 16 fl oz, Container Type Bottle, SAE Viscosity Grade 20, ISO Viscosity Grade 68, Viscosity Index 102, Flash Point 438 Degrees F, Food Grade No, Series Miles SB Gas Comp, Application Gas Air Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 68 cSt, Viscosity @ 100C 8.8 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6003-2NSE9C3 (6003-2NSE9C3)
- GATES 965 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B35)
- LENZ 506260 Replacement/Interchange Hydraulic Filter (MF0617542)
- GATES Polyflex Belts, 11M750 (11M750)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.60 cSt (MSF1554004)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 30.40 cSt (MSF1532007)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 32, 5 gal. (MSF2031003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 5.50 cSt (MSF1554003)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 32, 5 gal. (MSF2041003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 6.70 cSt (MSF1554008)
- THRIVE Full Synthetic Gear, Bearing, and Compressor Oil ISO 460 5 Gal Pail (205548)
- Miles Lubricants Air Compressors