Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 16 oz., 64.60 cSt
Mfr # MSF1543007
Zoro # G5102697
product price: $12.69
/ea
Sold in multiples of 12 for $152.28
$152.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade Yes
- Base Polyalphaolefin
- Size 16 oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1543007
- Zoro # G5102697
- UPC # 816692021823
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 16 oz |
Container Size | 16 fl oz |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | Yes |
Base | Polyalphaolefin |
Container Type | Bottle |
SAE Grade | 20W |
ISO Viscosity Grade | 68 |
Flash Point | 465 Degrees F |
Application | Rotary Compressors |
Viscosity @ 40C | 66 cSt |
Viscosity Index | 129 |
Four-Ball Wear | Not Specified |
Standards | H-1, NSF 152887 |
Viscosity @ 100C | 9.7 cSt |
Water Resistant | Yes |
Base Oil | Polyalphaolefin |
SAE Viscosity Grade | 20 |
Series | Miles FG Comp Oil |
Description
Compressor Oil, Container Size 16 fl oz, Container Type Bottle, SAE Viscosity Grade 20, ISO Viscosity Grade 68, Viscosity Index 129, Flash Point 465 Degrees F, Food Grade Yes, Series Miles FG Comp Oil, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 66 cSt, Viscosity @ 100C 9.7 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE H-1/Food Grade White Grease For Auto Lube Greasing Systems (L0230-035)
- TERRE PRODUCTS Flat Idler Pulley - 3'' Flat Dia. - 5/8'' Bore - Steel (31300075)
- ZORO SELECT Hose Clamp, 1-3/4 to 2-3/4 In, SAE 36, PK10 (5Y036)
- TIMKEN TRB Single Cone <4 OD, NA13687-2 (NA13687-2)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 11.60 cSt (MSF1780005)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 46, 5 gal. (MSF2032003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 42.30 cSt (MSF1542003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.50 cSt (MSF1533003)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 55 gal. (MSF2043001)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 5.52 cSt (MSF1554007)
- STA-LUBE Compressor Oil, 1 gal (SL22133)
- Miles Lubricants Air Compressors