Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 16 oz., 5.52 cSt
Mfr # MSF1554007
Zoro # G5102441
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Synthethic
- Size 16 oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1554007
- Zoro # G5102441
- UPC # 856574006814
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 16 oz |
Container Size | 16 fl oz |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Synthethic |
Container Type | Bottle |
SAE Grade | 10W |
ISO Viscosity Grade | 32 |
Flash Point | 432 Degrees F |
Application | Rotary Compressors |
Viscosity @ 100C | 5.52 cSt |
Viscosity @ 40C | 33 cSt |
Four-Ball Wear | Not Specified |
Viscosity Index | 103 |
SAE Viscosity Grade | 10 |
Series | Miles SB Compressor Oil |
Base Oil | Synthetic |
Description
Compressor Oil, Container Size 16 fl oz, Container Type Bottle, SAE Viscosity Grade 10, ISO Viscosity Grade 32, Viscosity Index 103, Flash Point 432 Degrees F, Food Grade No, Series Miles SB Compressor Oil, Application Rotary Compressors, Base Oil Synthetic, Viscosity @ 40C 33 cSt, Viscosity @ 100C 5.52 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RC53, 4.9 ton Capacity, 3.11 in Stroke, General Purpose Hydraulic Cylinder (RC53)
- BESTORQ Cogged Belt, 33 in Outside Length, 0.38 in Top Width, 1 Ribs (3LX330)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A712SD-120-A)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1157mm (SPA1157)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 32, 5 gal. (MSF2041003)
- MILES LUBRICANTS Compressor Lubricant, ABR 46, 1 gal., PK4 (MSF2032005)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 16.60 cSt (MSF1559005)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 11.60 cSt (MSF1780005)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 46, 5 gal. (MSF2036003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 8.00 cSt (MSF1557005)
- MOBIL Compressor Oil, 5 gal., Pail, ISO VG 32 (121987)
- Miles Lubricants Compressor Oil