Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 16 oz., 5.40 cSt
Mfr # MSF1545007
Zoro # G5100439
product price: $15.15
/ea
Sold in multiples of 12 for $181.80
$181.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade Yes
- Base Polyalphaolefin
- Size 16 oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1545007
- Zoro # G5100439
- UPC # 816692023070
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 16 oz |
Container Size | 16 fl oz |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | Yes |
Base | Polyalphaolefin |
Container Type | Bottle |
SAE Grade | 10W |
ISO Viscosity Grade | 32 |
Flash Point | 440 Degrees F |
Four-Ball Wear | Not Specified |
Standards | H-1, NSF 152886 |
Application | Rotary Compressors |
Viscosity @ 40C | 31 cSt |
Pour Point | -38 Degrees C |
Viscosity @ 100C | 5.5 cSt |
Viscosity Index | 109 |
SAE Viscosity Grade | 10 |
Series | Miles FG Comtech Clean |
Base Oil | Polyalphaolefin |
Description
Compressor Oil, Container Size 16 fl oz, Container Type Bottle, SAE Viscosity Grade 10, ISO Viscosity Grade 32, Viscosity Index 109, Flash Point 440 Degrees F, Food Grade Yes, Series Miles FG Comtech Clean, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 31 cSt, Viscosity @ 100C 5.5 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 16"L, LH, 304SS (062704000100)
- EAGLE BELTING Round Belt, Solid, 3/16 In, Polyurethane (4941100)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8, Steel (30E733)
- GAST Air Gearmotor, 0.31 HP, 27 cfm, 400 rpm (1UP-NRV-16-GR11)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 42.30 cSt (MSF1542005)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 5.50 cSt (MSF1564005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 148.00 cSt (MSF1630003)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 220, 5 gal. (MSF2046003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 12.20 cSt (MSF1554010)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 11.60 cSt (MSF1780005)
- MOBIL Gargoyle Arctic 300, Compressor Oil, 5 gal. (104837)
- Miles Lubricants Compressor Oil