Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 16 oz., 42.00 cSt
Mfr # MSF1550007
Zoro # G5102548
product price: $13.79
/ea
Sold in multiples of 12 for $165.48
$165.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade Yes
- Base Polyalphaolefin
- Size 16 oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1550007
- Zoro # G5102548
- UPC # 816692021977
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 16 oz |
Container Size | 16 fl oz |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | Yes |
Base | Polyalphaolefin |
Container Type | Bottle |
SAE Grade | 20W |
ISO Viscosity Grade | 46 |
Flash Point | 420 Degrees F |
Application | Rotary Compressors |
Viscosity @ 100C | 6.3 cSt |
Four-Ball Wear | Not Specified |
Viscosity Index | 95 |
Standards | H-1, NSF 152878 |
Viscosity @ 40C | 42 cSt |
Water Resistant | Yes |
Base Oil | Polyalphaolefin |
SAE Viscosity Grade | 20 |
Series | Miles Advanced FG Comp Oil |
Description
Compressor Oil, Container Size 16 fl oz, Container Type Bottle, SAE Viscosity Grade 20, ISO Viscosity Grade 46, Viscosity Index 95, Flash Point 420 Degrees F, Food Grade Yes, Series Miles Advanced FG Comp Oil, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 42 cSt, Viscosity @ 100C 6.3 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1375mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1375)
- NTN Small Size Ball Brg (6203LLB C3)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 3/4" (L09034)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2040ASD3CL)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 55 gal. (MSF2043001)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 5 gal. (MSF2043003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 11.60 cSt (MSF1780005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 42.30 cSt (MSF1542003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 5.52 cSt (MSF1554007)
- INTERSTATE PNEUMATICS Non Detergent Compressor Oil - Chevron Rando HD / LSC - 128 oz. (YL10-128)
- Miles Lubricants Compressor Oil