Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 16 oz., 40.80 cSt
Mfr # MSF1556007
Zoro # G5102259
product price: $11.95
/ea
Sold in multiples of 12 for $143.40
$143.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Diester
- Size 16 oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1556007
- Zoro # G5102259
- UPC # 856574006265
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 16 oz |
Container Size | 16 fl oz |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Diester |
Container Type | Bottle |
SAE Grade | 20W |
ISO Viscosity Grade | 46 |
Flash Point | 465 Degrees F |
Viscosity @ 40C | 40.8 cSt |
Application | Rotary Compressors |
Viscosity @ 100C | 6.1 cSt |
Four-Ball Wear | Not Specified |
Viscosity Index | 101 |
SAE Viscosity Grade | 20 |
Series | Miles Stratus D |
Base Oil | Diester |
Description
Compressor Oil, Container Size 16 fl oz, Container Type Bottle, SAE Viscosity Grade 20, ISO Viscosity Grade 46, Viscosity Index 101, Flash Point 465 Degrees F, Food Grade No, Series Miles Stratus D, Application Rotary Compressors, Base Oil Diester, Viscosity @ 40C 40.8 cSt, Viscosity @ 100C 6.1 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressed Air Filter, 250 psi, 55 cfm (4ZL27)
- FESTO Piloted Check Valve HGL-1/4-NPT (HGL-1/4-NPT)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 16 # of Teeth (40B16F-1 1/4)
- DIXON Double Bolt Clamp, 3-16/64"-3-32/64" (DL350)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.50 cSt (MSF1533003)
- MILES LUBRICANTS Polyglycol Rotary Compressor Fluid (MSF1538005)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 12.20 cSt (MSF1554010)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 11.60 cSt (MSF1780005)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 5.50 cSt (MSF1564005)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 6.70 cSt (MSF1554008)
- PETROCHEM Compressor Oil, 5 gal., Pail, Mineral Oil (PETRO-COMP 46-005)
- Miles Lubricants Compressor Oil