Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 16 oz., 33.00 cSt
Mfr # MSF1720007
Zoro # G5101656
product price: $15.29
/ea
Sold in multiples of 12 for $183.48
$183.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalphaolefin
- Size 16 oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1720007
- Zoro # G5101656
- UPC # 816692022660
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 16 oz |
Container Size | 16 fl oz |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalphaolefin |
Container Type | Bottle |
SAE Grade | 30W |
ISO Viscosity Grade | 100 |
Flash Point | 440 Degrees F |
Viscosity Index | 211 |
Four-Ball Wear | Not Specified |
Viscosity @ 40C | 101 cSt |
Viscosity @ 100C | 19 cSt |
Application | Gas Air Compressors |
Pour Point | -44 Degrees C |
Standards | CFR Approved |
Series | Miles Proptech Gas |
Color | Clear |
Base Oil | Polyalphaolefin |
SAE Viscosity Grade | 30 |
Description
Compressor Oil, Container Size 16 fl oz, Container Type Bottle, SAE Viscosity Grade 30, ISO Viscosity Grade 100, Viscosity Index 211, Flash Point 440 Degrees F, Food Grade No, Series Miles Proptech Gas, Application Gas Air Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 101 cSt, Viscosity @ 100C 19 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Coupler, Zerk, 90 Degree (45FG51)
- MAIN FILTER Hydraulic Filter, replaces HASTINGS PT9340MPG, 25 micron, Inside-Out (MF0594505)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 8TZ10, Pressure Line, 10 micron, Outside-In (MF0058760)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LS7, 10 micron, Outside-In (MF0066033)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 6.70 cSt (MSF1564006)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 40.80 cSt (MSF1556007)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 220, 5 gal. (MSF2046003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 12.20 cSt (MSF1554010)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.50 cSt (MSF1533003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 8.00 cSt (MSF1557005)
- Miles Lubricants Air Compressors