Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 16 oz., 31.20 cSt
Mfr # MSF1541007
Zoro # G5102715
product price: $11.69
/ea
Sold in multiples of 12 for $140.28
$140.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade Yes
- Base Polyalphaolefin
- Size 16 oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1541007
- Zoro # G5102715
- UPC # 816692021809
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 16 oz |
Container Size | 16 fl oz |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | Yes |
Base | Polyalphaolefin |
Container Type | Bottle |
SAE Grade | 10W |
ISO Viscosity Grade | 32 |
Flash Point | 430 Degrees F |
Four-Ball Wear | Not Specified |
Application | Rotary Compressors |
Viscosity @ 100C | 6.1 cSt |
Viscosity Index | 127 |
Standards | H-1, NSF 152886 |
Viscosity @ 40C | 34 cSt |
SAE Viscosity Grade | 10 |
Base Oil | Polyalphaolefin |
Series | Miles FG Comp Oil |
Water Resistant | Yes |
Description
Compressor Oil, Container Size 16 fl oz, Container Type Bottle, SAE Viscosity Grade 10, ISO Viscosity Grade 32, Viscosity Index 127, Flash Point 430 Degrees F, Food Grade Yes, Series Miles FG Comp Oil, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 34 cSt, Viscosity @ 100C 6.1 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 123 in Outside Length, 21/32 in Top Width, 1 Ribs (BX120)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1, 1/6 HP, 48Y Frame, 3,450/1,725 Nameplate RPM (SQS1102R)
- BIG HORN 2-1/2 Inch Wire Hose Clamp, PK 5 (11725PK)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (6712170)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 40.80 cSt (MSF1556007)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 5.50 cSt (MSF1554003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 30.40 cSt (MSF1532007)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 68, 5 gal. (MSF2037003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., Food Yes (MSF1544003)
- INGERSOLL-RAND Compressor Oil Coolant, Bottle, 1 L, 128 Viscosity Index, 480 Degree F Flash Point (38440228)
- Miles Lubricants Air Compressors