Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 16 oz., 23.70 cSt
Mfr # MSF1670007
Zoro # G5101890
product price: $13.15
/ea
Sold in multiples of 12 for $157.80
$157.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalphaolefin
- Size 16 oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1670007
- Zoro # G5101890
- UPC # 816692022424
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 16 oz |
Container Size | 16 fl oz |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalphaolefin |
Container Type | Bottle |
SAE Grade | 50W |
ISO Viscosity Grade | 220 |
Flash Point | 507 Degrees F |
Pour Point | -46 Degrees C |
Application | Gas Air Compressors |
Viscosity @ 100C | 23.7 cSt |
Viscosity Index | 134 |
Viscosity @ 40C | 219 cSt |
Four-Ball Wear | Not Specified |
Standards | CFR Approved |
Series | Miles SXR Gas Comp |
Base Oil | Polyalphaolefin |
SAE Viscosity Grade | 50 |
Water Resistant | Yes |
Color | Slight Yellow Tint |
Description
Compressor Oil, Container Size 16 fl oz, Container Type Bottle, SAE Viscosity Grade 50, ISO Viscosity Grade 220, Viscosity Index 134, Flash Point 507 Degrees F, Food Grade No, Series Miles SXR Gas Comp, Application Gas Air Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 219 cSt, Viscosity @ 100C 23.7 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Snap-Tite by H Series Interchange Valved Quick Connect Coupling, 1-11-1/2 Nominal, FNPT, Steel, Dom (8VF8)
- BANDO 404 mm Outside Length, 5 mm Top Width, 1 Ribs (5M400)
- BOSTON GEAR Miter Gear-10 Pitch (L128Y)
- AIGNEP USA Male Connector, 5mm Tube Sz, Brass, PK5 (50000N-5-1/4-PK5)
- MILES LUBRICANTS Polyglycol Rotary Compressor Fluid (MSF1538005)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 32, 5 gal. (MSF2031003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 11.60 cSt (MSF1780005)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 12.20 cSt (MSF1554010)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 12.20 cSt (MSF1554006)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 8.00 cSt (MSF1557005)
- SUPERCOOL 32 oz. Vacuum Pump Oil 6 PK (V32-6CP)
- Miles Lubricants Compressor Oil