Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 16 oz., 222.00 cSt
Mfr # MSF1730007
Zoro # G5101647
product price: $15.59
/ea
Sold in multiples of 12 for $187.08
$187.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalphaolefin
- Size 16 oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1730007
- Zoro # G5101647
- UPC # 816692022677
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 16 oz |
Container Size | 16 fl oz |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalphaolefin |
Container Type | Bottle |
SAE Grade | 40W |
ISO Viscosity Grade | 150 |
Flash Point | 442 Degrees F |
Viscosity Index | 195 |
Four-Ball Wear | Not Specified |
Viscosity @ 40C | 222 cSt |
Viscosity @ 100C | 33 cSt |
Application | Gas Air Compressors |
Pour Point | -42 Degrees C |
Standards | CFR Approved |
Color | Clear |
Base Oil | Polyalphaolefin |
Series | Miles Proptech Gas |
SAE Viscosity Grade | 40 |
Description
Compressor Oil, Container Size 16 fl oz, Container Type Bottle, SAE Viscosity Grade 40, ISO Viscosity Grade 150, Viscosity Index 195, Flash Point 442 Degrees F, Food Grade No, Series Miles Proptech Gas, Application Gas Air Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 222 cSt, Viscosity @ 100C 33 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Socket Retainer Kit (2145-K425)
- CONTINENTAL 2" ID x 20 ft Rubber Discharge & Suction Hose BK (1ZNA6)
- ARO Rod Clevis Kit, Steel, 116046 (116046)
- GATES Metric-Power V-Belts, XPZ2280 (XPZ2280)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 40.80 cSt (MSF1556007)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 6.70 cSt (MSF1554008)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 55 gal. (MSF2043001)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.50 cSt (MSF1533003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 11.60 cSt (MSF1780005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.60 cSt (MSF1554004)
- SUPERCOOL 8 oz. PAG Oil 6 PK (P46-8-6CP)
- Miles Lubricants Compressor Oil