Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 16 oz., 16.80 cSt
Mfr # MSF1660007
Zoro # G5101909
product price: $13.99
/ea
Sold in multiples of 12 for $167.88
$167.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalphaolefin
- Size 16 oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1660007
- Zoro # G5101909
- UPC # 816692022417
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 16 oz |
Container Size | 16 fl oz |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalphaolefin |
Container Type | Bottle |
SAE Grade | 40W |
ISO Viscosity Grade | 150 |
Flash Point | 505 Degrees F |
Pour Point | -47 Degrees C |
Application | Gas Air Compressors |
Viscosity @ 40C | 150 cSt |
Four-Ball Wear | Not Specified |
Viscosity Index | 120 |
Viscosity @ 100C | 16.8 cSt |
Standards | CFR Approved |
Base Oil | Polyalphaolefin |
SAE Viscosity Grade | 40 |
Water Resistant | Yes |
Color | Slight Yellow Tint |
Series | Miles SXR Gas Comp |
Description
Compressor Oil, Container Size 16 fl oz, Container Type Bottle, SAE Viscosity Grade 40, ISO Viscosity Grade 150, Viscosity Index 120, Flash Point 505 Degrees F, Food Grade No, Series Miles SXR Gas Comp, Application Gas Air Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 150 cSt, Viscosity @ 100C 16.8 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R49D150SV, Return Line, 150 micron (ZX-R49D150SV)
- TB WOODS Dura-Flex Tire Coupling Hub, WE10, Bore 2-1/8" (WE10H218)
- TRITAN Two Groove Cast Iron Sheave, 1 1/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.95-in. OD (2BK40 X 1 1/8)
- WESTWARD Automatic Non Drip Nozzle (15F219)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 6.70 cSt (MSF1564006)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 46, 5 gal. (MSF2032003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 12.20 cSt (MSF1554006)
- MILES LUBRICANTS Compressor Lubricant, ABR 46, 1 gal., PK4 (MSF2032005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 5.50 cSt (MSF1554003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., Food Yes (MSF1544003)
- SPEEDAIRE Compressor Oil, 1 gal, ISO 46 (3FMX7)
- Miles Lubricants Compressor Oil