Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 16 oz., 148.00 cSt
Mfr # MSF1630007
Zoro # G5102049
product price: $16.25
/ea
Sold in multiples of 12 for $195.00
$195.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalkylene Glycol
- Size 16 oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1630007
- Zoro # G5102049
- UPC # 816692022271
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 16 oz |
Container Size | 16 fl oz |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalkylene Glycol |
Container Type | Bottle |
SAE Grade | 40W |
ISO Viscosity Grade | 150 |
Flash Point | 450 Degrees F |
Pour Point | -32 Degrees C |
Viscosity @ 40C | 148 cSt |
Application | Gas Air Compressors |
Viscosity Index | 198 |
Four-Ball Wear | Not Specified |
Viscosity @ 100C | 24.4 cSt |
Standards | CFR Approved |
SAE Viscosity Grade | 40 |
Series | Miles PAG Gas Comp |
Base Oil | Polyalkylene Glycol |
Description
Compressor Oil, Container Size 16 fl oz, Container Type Bottle, SAE Viscosity Grade 40, ISO Viscosity Grade 150, Viscosity Index 198, Flash Point 450 Degrees F, Food Grade No, Series Miles PAG Gas Comp, Application Gas Air Compressors, Base Oil Polyalkylene Glycol, Viscosity @ 40C 148 cSt, Viscosity @ 100C 24.4 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 254T Frame, 200V AC Voltage, 1,770 Nameplate RPM (EM2513T-8)
- GATES 1854 mm Outside Length, 13 mm Top Width, 1 Ribs (4L730K)
- 3M Shim 30628, 25.4 mm OD x 19 mm OD x 0.02 mm Thick, 1 bag/pk (30628)
- BLACK & DECKER dustbuster(R) Cordless Hand Vacuum Replacement Filter (EVF100)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 5.50 cSt (MSF1564005)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 16.60 cSt (MSF1559005)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 68, 5 gal. (MSF2037003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 12.20 cSt (MSF1554006)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 8.00 cSt (MSF1557005)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 220, 5 gal. (MSF2046003)
- PORTER-CABLE Synthetic Blend Air Compressor Oil, 1gal. (PXCM018-0080)
- Miles Lubricants Compressor Oil