Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 16 oz., 140.00 cSt
Mfr # MSF1700007
Zoro # G5101769
product price: $13.89
/ea
Sold in multiples of 12 for $166.68
$166.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Phosphate Ester
- Size 16 oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1700007
- Zoro # G5101769
- UPC # 816692022554
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 16 oz |
Container Size | 16 fl oz |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Phosphate Ester |
Container Type | Bottle |
SAE Grade | 40W |
ISO Viscosity Grade | 150 |
Flash Point | 508 Degrees F |
Viscosity @ 100C | 14.1 cSt |
Application | Gas Air Compressors |
Viscosity Index | 97 |
Viscosity @ 40C | 140 cSt |
Four-Ball Wear | Not Specified |
Pour Point | -32 Degrees C |
Standards | CFR Approved |
Series | Miles Estech Gas Comp |
Base Oil | Phosphate Ester |
SAE Viscosity Grade | 40 |
Water Resistant | Yes |
Description
Compressor Oil, Container Size 16 fl oz, Container Type Bottle, SAE Viscosity Grade 40, ISO Viscosity Grade 150, Viscosity Index 97, Flash Point 508 Degrees F, Food Grade No, Series Miles Estech Gas Comp, Application Gas Air Compressors, Base Oil Phosphate Ester, Viscosity @ 40C 140 cSt, Viscosity @ 100C 14.1 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Hose Clamp Ss/Ss Scrw No.06 (HCMSS08)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1155 rpm (6WY54)
- NTN NTN 6314 C3, RadialDeep Groove Ball Bearing 70 Mm Id X 150 Mm Od X 35 Mm W Open (6314 C3)
- TSUBAKI Roller Chain, Neptune, 50NT ANSI, 10 ft. (50NEPRB)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., Food Yes (MSF1544003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 148.00 cSt (MSF1630003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 11.60 cSt (MSF1780005)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 46, 5 gal. (MSF2036003)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 55 gal. (MSF2043001)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 68, 5 gal. (MSF2037003)
- LUBRIPLATE Air Comp. Oil Ac-0, 5 Gal Pail, Iso-32 Air Compressor Fluid For Rotary Screw Type (L0704-060)
- Miles Lubricants Compressor Oil