Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 16 oz., 11.80 cSt
Mfr # MSF1548007
Zoro # G5100405
product price: $15.15
/ea
Sold in multiples of 12 for $181.80
$181.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade Yes
- Base Polyalphaolefin
- Size 16 oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1548007
- Zoro # G5100405
- UPC # 816692023100
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 16 oz |
Container Size | 16 fl oz |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | Yes |
Base | Polyalphaolefin |
Container Type | Bottle |
SAE Grade | 30W |
ISO Viscosity Grade | 100 |
Flash Point | 500 Degrees F |
Pour Point | -32 Degrees C |
Standards | NSF H-1 |
Viscosity @ 40C | 96 cSt |
Four-Ball Wear | Not Specified |
Viscosity @ 100C | 11.8 cSt |
Viscosity Index | 106 |
Application | Rotary Compressors |
SAE Viscosity Grade | 30 |
Base Oil | Polyalphaolefin |
Series | Miles FG Comtech Clean |
Description
Compressor Oil, Container Size 16 fl oz, Container Type Bottle, SAE Viscosity Grade 30, ISO Viscosity Grade 100, Viscosity Index 106, Flash Point 500 Degrees F, Food Grade Yes, Series Miles FG Comtech Clean, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 96 cSt, Viscosity @ 100C 11.8 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 1/4" x 35 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601085-35)
- BE PRESSURE 3in Suction Hose Kit25'LAluminum Camlock (85.400.090)
- PACKARD Motor Start Capacitor, 330VAC, 3-13/32inW (PRMJ88R)
- D&D Timing Belt, 14M, 85 x 1400mm PL, T100 (1400-14M-85)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 42.30 cSt (MSF1542005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 5.50 cSt (MSF1554003)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 32, 5 gal. (MSF2031003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 6.70 cSt (MSF1564006)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 55 gal. (MSF2043001)
- MILES LUBRICANTS Polyglycol Rotary Compressor Fluid (MSF1538005)
- JENNY ULTIMATE BLUE Compressor Oil, Synthetic Oil, 12 qt. (610-1366)
- Miles Lubricants Compressor Oil