Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 16 oz., 11.60 cSt
Mfr # MSF1780007
Zoro # G5101516
product price: $9.95
/ea
Sold in multiples of 12 for $119.40
$119.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalphaolefin
- Size 16 oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1780007
- Zoro # G5101516
- UPC # 816692022929
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 16 oz |
Container Size | 16 fl oz |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalphaolefin |
Container Type | Bottle |
SAE Grade | 30W |
ISO Viscosity Grade | 100 |
Flash Point | 446 Degrees F |
Viscosity @ 100C | 11.3 cSt |
Application | Gas Air Compressors |
Four-Ball Wear | Not Specified |
Viscosity Index | 101 |
Pour Point | -37 Degrees C |
Viscosity @ 40C | 98 cSt |
Standards | CFR Approved |
SAE Viscosity Grade | 30 |
Base Oil | Polyalphaolefin |
Water Resistant | Yes |
Color | Slight Yellow Tint |
Series | Miles SB Gas Comp |
Description
Compressor Oil, Container Size 16 fl oz, Container Type Bottle, SAE Viscosity Grade 30, ISO Viscosity Grade 100, Viscosity Index 101, Flash Point 446 Degrees F, Food Grade No, Series Miles SB Gas Comp, Application Gas Air Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 98 cSt, Viscosity @ 100C 11.3 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS H2C-050-S Two-Piece Clamping Collar Recessed Screw (H2C-050-S)
- CARLISLE BK33 Aramax Xtra Duty V-Belt (BK33)
- MTK Thrust Ball Bearing, 15mm Bore, 32mm (51202)
- NB Ball Spline Nut, 8 mm, 25 mm L (SSPF 8)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 12.20 cSt (MSF1554010)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 68, 5 gal. (MSF2037003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 6.70 cSt (MSF1564006)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 42.30 cSt (MSF1542005)
- MILES LUBRICANTS Polyglycol Rotary Compressor Fluid (MSF1538005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 12.20 cSt (MSF1554006)
- D-A LUBRICANT CO D-A WearGuard SYN HVI Compressor Oil ISO 32/46 - 5 Gallon Plastic Pail (IP74318)
- Miles Lubricants Compressor Oil