Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 16 oz., 11.30 cSt
Mfr # MSF1690007
Zoro # G5101778
product price: $12.39
/ea
Sold in multiples of 12 for $148.68
$148.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Phosphate Ester
- Size 16 oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1690007
- Zoro # G5101778
- UPC # 816692022547
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 16 oz |
Container Size | 16 fl oz |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Phosphate Ester |
Container Type | Bottle |
SAE Grade | 30W |
ISO Viscosity Grade | 100 |
Flash Point | 488 Degrees F |
Four-Ball Wear | Not Specified |
Pour Point | -37 Degrees C |
Viscosity @ 100C | 11.3 cSt |
Application | Gas Air Compressors |
Viscosity @ 40C | 102 cSt |
Viscosity Index | 97 |
Standards | CFR Approved |
Series | Miles Estech Gas Comp |
Water Resistant | Yes |
SAE Viscosity Grade | 30 |
Base Oil | Phosphate Ester |
Description
Compressor Oil, Container Size 16 fl oz, Container Type Bottle, SAE Viscosity Grade 30, ISO Viscosity Grade 100, Viscosity Index 97, Flash Point 488 Degrees F, Food Grade No, Series Miles Estech Gas Comp, Application Gas Air Compressors, Base Oil Phosphate Ester, Viscosity @ 40C 102 cSt, Viscosity @ 100C 11.3 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAS Yamaha Thrust Washer, D-Series (8101134)
- PARKER Swivel Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (125HBLSV-6-4)
- POWERFLITE 4L400 40" Outside Length, 1/2" Top Width, 1 Ribs (4L400-2)
- D&D 74" Outside Length, 1 1/4" Top Width, 2 Ribs (2/A72)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 55 gal. (MSF2043001)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 12.20 cSt (MSF1554010)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 46, 5 gal. (MSF2032003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 16.60 cSt (MSF1559005)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 6.70 cSt (MSF1554008)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., Food Yes (MSF1544003)
- Miles Lubricants Air Compressors