Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 16 oz., 108.00 cSt
Mfr # MSF1552007
Zoro # G5102520
product price: $15.15
/ea
Sold in multiples of 12 for $181.80
$181.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade Yes
- Base Polyalphaolefin
- Size 16 oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1552007
- Zoro # G5102520
- UPC # 816692021991
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 16 oz |
Container Size | 16 fl oz |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | Yes |
Base | Polyalphaolefin |
Container Type | Bottle |
SAE Grade | 30W |
ISO Viscosity Grade | 100 |
Flash Point | 468 Degrees F |
Viscosity Index | 104 |
Viscosity @ 100C | 12.3 cSt |
Standards | NSF H-1 |
Application | Rotary Compressors |
Four-Ball Wear | Not Specified |
Viscosity @ 40C | 108 cSt |
SAE Viscosity Grade | 30 |
Base Oil | Polyalphaolefin |
Water Resistant | Yes |
Series | Miles Advanced FG Comp Oil |
Description
Compressor Oil, Container Size 16 fl oz, Container Type Bottle, SAE Viscosity Grade 30, ISO Viscosity Grade 100, Viscosity Index 104, Flash Point 468 Degrees F, Food Grade Yes, Series Miles Advanced FG Comp Oil, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 108 cSt, Viscosity @ 100C 12.3 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/2 Inch Auto Coupler Plug x 1/2 Inch Male NPT (Silver Color) (CPA881Z)
- BVA HYDRAULICS Hand Pump 2 Speed S/A 134 Cu In Steel 10 (P2301)
- HONEYWELL 802360La 120V Motor For (802360LA)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, Base Mount (554JA400O000000)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 6.70 cSt (MSF1554008)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 46, 5 gal. (MSF2036003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 11.60 cSt (MSF1780005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.60 cSt (MSF1554004)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 12.20 cSt (MSF1554010)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 6.70 cSt (MSF1564006)
- SUPERCOOL 32 oz. PAG Oil 6 PK (P100-32D-6CP)
- Miles Lubricants Compressor Oil