Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 16 oz., 105.00 cSt
Mfr # MSF1535007
Zoro # G5102968
product price: $11.95
/ea
Sold in multiples of 12 for $143.40
$143.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalphaolefin
- Size 16 oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1535007
- Zoro # G5102968
- UPC # 816692021649
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 16 oz |
Container Size | 16 fl oz |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalphaolefin |
Container Type | Bottle |
SAE Grade | 30W |
ISO Viscosity Grade | 100 |
Flash Point | 503 Degrees F |
Four-Ball Wear | Not Specified |
Viscosity @ 100C | 12.3 cSt |
Application | Rotary Compressors |
Viscosity @ 40C | 105 cSt |
Standards | CFR Approved |
Viscosity Index | 102 |
Base Oil | Polyalphaolefin |
Water Resistant | Yes |
Color | Slight Yellow Tint |
Series | Miles SXR Comp Oil |
SAE Viscosity Grade | 30 |
Description
Compressor Oil, Container Size 16 fl oz, Container Type Bottle, SAE Viscosity Grade 30, ISO Viscosity Grade 100, Viscosity Index 102, Flash Point 503 Degrees F, Food Grade No, Series Miles SXR Comp Oil, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 105 cSt, Viscosity @ 100C 12.3 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Linear Bearings, Open, 30mm ID x 68mm L (SPM30OPNWW)
- DYNAQUIP CONTROLS Solenoid Air Control Valve, 1/4 In, 12VDC (145750.04)
- MARATHON 1/3 Hp General Purpose Motor, 1 Phase, 1800 Rpm, C209 (C209)
- PARKER Hydraulic Oil Filter Cart, 1 HP, 115V AC (10PFCC220Q10QBVPI1)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 55 gal. (MSF2043001)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 30.40 cSt (MSF1532007)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 12.20 cSt (MSF1554006)
- MILES LUBRICANTS Polyglycol Rotary Compressor Fluid (MSF1538005)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 220, 5 gal. (MSF2046003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 12.20 cSt (MSF1554010)
- GOLD Oil, Vacuum Pump, 1 L (8995G-11)
- Miles Lubricants Compressor Oil