Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 1 gal.
Mfr # MSF1710005
Zoro # G5101638
product price: $104.99
/ea
Sold in multiples of 4 for $419.96
Free Shipping & Returns
$419.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalphaolefin
- Size 1 gal
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1710005
- Zoro # G5101638
- UPC # 816692022684
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalphaolefin |
Container Type | Bottle |
SAE Grade | 20W |
ISO Viscosity Grade | 68 |
Flash Point | 437 Degrees F |
Viscosity Index | 199 |
Four-Ball Wear | Not Specified |
Viscosity @ 40C | 68 cSt |
Viscosity @ 100C | 13.2 cSt |
Pour Point | -45 Degrees C |
Application | Gas Air Compressors |
Standards | CFR Approved |
Series | Miles Proptech Gas |
Color | Clear |
Base Oil | Polyalphaolefin |
SAE Viscosity Grade | 20 |
Description
Compressor Oil, Container Size 1 gal, Container Type Bottle, SAE Viscosity Grade 20, ISO Viscosity Grade 68, Viscosity Index 199, Flash Point 437 Degrees F, Food Grade No, Series Miles Proptech Gas, Application Gas Air Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 68 cSt, Viscosity @ 100C 13.2 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bearings, Shielded, 8.00mm Bore Dia., SS (SS608 ZZ FM222)
- BRENNAN INDUSTRIES 08MP-06FP 90 Deg Street Elbow Forged (5502-08-06-FG)
- SMC Plug-In Reducer, 8mm, TubexPlug-In (KQ2R08-10A)
- CONTINENTAL CONTITECH Air Hose, PVC, Red, 3/8 in Hose Inside Dia, Brass 1/4 in MNPT x Brass 1/4 in MNPT (PLR03830-50-13)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 5.50 cSt (MSF1564005)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 55 gal. (MSF2043001)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 11.60 cSt (MSF1780005)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 42.30 cSt (MSF1542005)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 68, 5 gal. (MSF2037003)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 32, 5 gal. (MSF2041003)
- INTERSTATE PNEUMATICS 32 oz - Non Detergent Compressor Oil - Chevron Rando HD, PK 12 (YL10-032-12CS)
- Miles Lubricants Compressor Oil