Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 1 gal.
Mfr # MSF1640005
Zoro # G5101881
product price: $78.69
/ea
Sold in multiples of 4 for $314.76
Free Shipping & Returns
$314.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalphaolefin
- Size 1 gal
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1640005
- Zoro # G5101881
- UPC # 816692022431
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalphaolefin |
Container Type | Bottle |
SAE Grade | 20W |
ISO Viscosity Grade | 68 |
Flash Point | 437 Degrees F |
Four-Ball Wear | Not Specified |
Viscosity @ 100C | 13.2 cSt |
Viscosity @ 40C | 68 cSt |
Viscosity Index | 199 |
Application | Gas Air Compressor, Protection Against Rust and Corrosion |
Pour Point | -45 Degrees C |
Series | Miles SXR Gas Comp |
Base Oil | Polyalphaolefin |
SAE Viscosity Grade | 20 |
Description
Compressor Oil, Container Size 1 gal, Container Type Bottle, SAE Viscosity Grade 20, ISO Viscosity Grade 68, Viscosity Index 199, Flash Point 437 Degrees F, Food Grade No, Series Miles SXR Gas Comp, Application Gas Air Compressor, Protection Against Rust and Corrosion, Base Oil Polyalphaolefin, Viscosity @ 40C 68 cSt, Viscosity @ 100C 13.2 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA ULTRA-MAX 50H Riv Hvy ASME/ANSI Std Roller Chain Single 10Ft Bx 5/8" Pit, PK10 (50HUMRB)
- TRITAN Bearings, 6.00mm Bore Dia., 750 lb. (636 ZZ PRX)
- COXREELS Ball Stop, 1/2In Hose (131-4)
- CHICAGO PNEUMATIC Bushing-Air Inlet Cp, CA147556 (CPTCA147556)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 12.20 cSt (MSF1554006)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 16.60 cSt (MSF1559005)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 8.00 cSt (MSF1557005)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 32, 5 gal. (MSF2041003)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 68, 5 gal. (MSF2037003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 6.70 cSt (MSF1564006)
- MAG 1 Air Compressor Oil, Amber, 16 oz. (MAG69885)
- Miles Lubricants Compressor Oil