Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 1 gal., 96.00 cSt
Mfr # MSF1558005
Zoro # G5102189
product price: $77.35
/ea
Sold in multiples of 4 for $309.40
Free Shipping & Returns
$309.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Diester
- Size 1 gal
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1558005
- Zoro # G5102189
- UPC # 816692022141
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Diester |
Container Type | Bottle |
SAE Grade | 30W |
ISO Viscosity Grade | 100 |
Flash Point | 465 Degrees F |
Four-Ball Wear | Not Specified |
Viscosity @ 40C | 96 cSt |
Viscosity @ 100C | 11.5 cSt |
Application | Rotary Compressors |
Viscosity Index | 110 |
SAE Viscosity Grade | 30 |
Base Oil | Diester |
Series | Miles Stratus D |
Description
Compressor Oil, Container Size 1 gal, Container Type Bottle, SAE Viscosity Grade 30, ISO Viscosity Grade 100, Viscosity Index 110, Flash Point 465 Degrees F, Food Grade No, Series Miles Stratus D, Application Rotary Compressors, Base Oil Diester, Viscosity @ 40C 96 cSt, Viscosity @ 100C 11.5 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 747 mm Outside Length, 10 mm Top Width, 4 Ribs (290J4)
- BUYERS PRODUCTS 1 Inch Wing-Type Hydraulic Quick Coupler Male And Female Assembly (QDWC16)
- NACHI 7200 Series Angular Contact Precision Brg (7208C)
- EATON AEROQUIP Adpt, FNPT-FNPSM Swl, 3/8-18, Strt (2046-6-6S)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 5.50 cSt (MSF1554003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 40.80 cSt (MSF1556007)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 32, 5 gal. (MSF2031003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 42.30 cSt (MSF1542005)
- MILES LUBRICANTS Compressor Lubricant, ABR 46, 1 gal., PK4 (MSF2032005)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 5.50 cSt (MSF1564005)
- INGERSOLL-RAND Ultra 4K Synthetic Rotary Coolant, 5L (47703841001)
- Miles Lubricants Air Compressors