Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 1 gal., 9.10 cSt
Mfr # MSF1540005
Zoro # G5100326
product price: $99.99
/ea
Sold in multiples of 4 for $399.96
Free Shipping & Returns
$399.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalphaolefin
- Size 1 gal
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1540005
- Zoro # G5100326
- UPC # 816692023162
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalphaolefin |
Container Type | Bottle |
SAE Grade | Not Specified |
ISO Viscosity Grade | 32 |
Flash Point | 400 Degrees F |
Viscosity @ 100C | 5.5 cSt |
Viscosity @ 40C | 32 cSt |
Application | Rotary Compressors |
Four-Ball Wear | Not Specified |
Pour Point | -24 Degrees C |
Standards | CFR Approved |
Viscosity Index | 106 |
Series | Miles Comp Cleaner |
Base Oil | Polyalphaolefin |
Description
Compressor Oil, Container Size 1 gal, Container Type Bottle, ISO Viscosity Grade 32, Viscosity Index 106, Flash Point 400 Degrees F, Food Grade No, Series Miles Comp Cleaner, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 32 cSt, Viscosity @ 100C 5.5 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-7/8-XBC)
- DODGE 4-3V8.0-2517 Sheave (112054 4/3V8.0 2517)
- GREENLEE Wrench, Combo Ratchet 15/16 (0354-22)
- DODGE Tigear-2 Standard Right Angle Worm Gear Speed Reducer, 3-Piece Coupled Input, Hollow Shaft Output (156HA556)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 42.30 cSt (MSF1542003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 30.40 cSt (MSF1532007)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.60 cSt (MSF1554004)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 5.50 cSt (MSF1564005)
- MILES LUBRICANTS Polyglycol Rotary Compressor Fluid (MSF1538005)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 40.80 cSt (MSF1556007)
- SUPERCOOL 32 oz. PAG Oil 6 PK (P150-32-6CP)
- Miles Lubricants Air Compressors