Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 1 gal., 8.90 cSt
Mfr # MSF1547005
Zoro # G5100350
product price: $99.99
/ea
Sold in multiples of 4 for $399.96
Free Shipping & Returns
$399.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade Yes
- Base Polyalphaolefin
- Size 1 gal
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1547005
- Zoro # G5100350
- UPC # 816692023131
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | Yes |
Base | Polyalphaolefin |
Container Type | Bottle |
SAE Grade | 20W |
ISO Viscosity Grade | 68 |
Flash Point | 460 Degrees F |
Viscosity @ 40C | 68 cSt |
Viscosity Index | 107 |
Standards | H-1, NSF 152887 |
Application | Rotary Compressors |
Four-Ball Wear | Not Specified |
Pour Point | -33 Degrees C |
Viscosity @ 100C | 9.6 cSt |
Series | Miles FG Comtech Clean |
SAE Viscosity Grade | 20 |
Base Oil | Polyalphaolefin |
Description
Compressor Oil, Container Size 1 gal, Container Type Bottle, SAE Viscosity Grade 20, ISO Viscosity Grade 68, Viscosity Index 107, Flash Point 460 Degrees F, Food Grade Yes, Series Miles FG Comtech Clean, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 68 cSt, Viscosity @ 100C 9.6 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHR240N10V, Return Line, 10 micron, Outside-In (MF0064121)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 31.4 in L Outside (BX28)
- MEGADYNE TORQUE PLUS V-BELT V-BELTS (MXV4-500)
- WILKERSON Compressed Air Filter, 5 micron Rating (F08-02-SK00B)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 32, 5 gal. (MSF2041003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.50 cSt (MSF1533003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 12.20 cSt (MSF1554010)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 32, 5 gal. (MSF2031003)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 46, 5 gal. (MSF2036003)
- MOBIL Mobil Rarus 824, Compressor, 5 gal., ISO 32, SAE Grade 10W (100537)
- Miles Lubricants Compressor Oil