Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 1 gal., 8.50 cSt
Mfr # MSF1564007
Zoro # G5102380
product price: $50.15
/ea
Sold in multiples of 4 for $200.60
$200.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Synthethic
- Size 1 gal
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1564007
- Zoro # G5102380
- UPC # 816692022035
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Synthethic |
Container Type | Bottle |
SAE Grade | 20W |
ISO Viscosity Grade | 68 |
Flash Point | 453 Degrees F |
Viscosity @ 40C | 68.4 cSt |
Four-Ball Wear | Not Specified |
Viscosity @ 100C | 9.7 cSt |
Application | Rotary Compressors |
Standards | CFR Approved |
Viscosity Index | 102 |
Series | Miles SB Comp Oil Plus |
Water Resistant | Yes |
Base Oil | Synthetic |
SAE Viscosity Grade | 20 |
Description
Compressor Oil, Container Size 1 gal, Container Type Bottle, SAE Viscosity Grade 20, ISO Viscosity Grade 68, Viscosity Index 102, Flash Point 453 Degrees F, Food Grade No, Series Miles SB Comp Oil Plus, Application Rotary Compressors, Base Oil Synthetic, Viscosity @ 40C 68.4 cSt, Viscosity @ 100C 9.7 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union, CG/C, 1/2in NPT RH RTR (157-2003-001)
- RULAND Coupling, 6 Beam Clamp, 16mmx12mm (FCMR38-16-12-A)
- AIGNEP USA Universal Flow Control, 1/4 x 1/8 In (88953-04-02)
- REELCRAFT 3/8" x 50 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (RT650-OLP)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 68, 5 gal. (MSF2037003)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 46, 5 gal. (MSF2032003)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 220, 5 gal. (MSF2046003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 11.60 cSt (MSF1780005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 12.20 cSt (MSF1554006)
- RENEWABLE LUBRICANTS Compressor Oil, 5 gal., SAE Grade 30 (84204)
- Miles Lubricants Air Compressors