Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 1 gal., 69.00 cSt
Mfr # MSF1610005
Zoro # G5102030
product price: $108.99
/ea
Sold in multiples of 4 for $435.96
Free Shipping & Returns
$435.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalkylene Glycol
- Size 1 gal
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1610005
- Zoro # G5102030
- UPC # 816692022288
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalkylene Glycol |
Container Type | Bottle |
SAE Grade | 20W |
ISO Viscosity Grade | 68 |
Flash Point | 430 Degrees F |
Viscosity Index | 196 |
Pour Point | -45 Degrees C |
Application | Gas Air Compressors |
Viscosity @ 40C | 69 cSt |
Four-Ball Wear | Not Specified |
Viscosity @ 100C | 13.4 cSt |
Series | Miles PAG Gas Comp |
Base Oil | Polyalkylene Glycol |
SAE Viscosity Grade | 20 |
Description
Compressor Oil, Container Size 1 gal, Container Type Bottle, SAE Viscosity Grade 20, ISO Viscosity Grade 68, Viscosity Index 196, Flash Point 430 Degrees F, Food Grade No, Series Miles PAG Gas Comp, Application Gas Air Compressors, Base Oil Polyalkylene Glycol, Viscosity @ 40C 69 cSt, Viscosity @ 100C 13.4 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MJ-16MP TEE (2601-16-16-16)
- SLIME Manual Pump (SB-AP)
- DAYTON Run Capacitor, 25 MFD, 370V, Round (2MEC8)
- NILFISK/ADVANCE HOSE ASSEMBLY - 50.5in x 1.5in GREY SMOOTH, REPLACES (56112316)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 5.50 cSt (MSF1554003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 12.20 cSt (MSF1554006)
- MILES LUBRICANTS Polyglycol Rotary Compressor Fluid (MSF1538005)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 68, 55 gal. (MSF2043001)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 16.60 cSt (MSF1559005)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 5.52 cSt (MSF1554007)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 148.00 cSt (MSF1630003)
- Miles Lubricants Compressor Oil