Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 1 gal., 67.00 cSt
Mfr # MSF1680005
Zoro # G5101750
product price: $77.29
/ea
Sold in multiples of 4 for $309.16
Free Shipping & Returns
$309.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Phosphate Ester
- Size 1 gal
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1680005
- Zoro # G5101750
- UPC # 816692022561
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Phosphate Ester |
Container Type | Bottle |
SAE Grade | 20W |
ISO Viscosity Grade | 68 |
Flash Point | 475 Degrees F |
Viscosity Index | 96 |
Pour Point | -38 Degrees C |
Application | Gas Air Compressors |
Viscosity @ 100C | 8.5 cSt |
Viscosity @ 40C | 67 cSt |
Four-Ball Wear | Not Specified |
Standards | CFR Approved |
SAE Viscosity Grade | 20 |
Series | Miles Estech Gas Comp |
Water Resistant | Yes |
Base Oil | Phosphate Ester |
Description
Compressor Oil, Container Size 1 gal, Container Type Bottle, SAE Viscosity Grade 20, ISO Viscosity Grade 68, Viscosity Index 96, Flash Point 475 Degrees F, Food Grade No, Series Miles Estech Gas Comp, Application Gas Air Compressors, Base Oil Phosphate Ester, Viscosity @ 40C 67 cSt, Viscosity @ 100C 8.5 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Snubber Hose, 300 psi, 4 ft L, Flexible TPE (494R81)
- PARKER Coupler Body, Steel, Hose Barb, 110 cfm (16-6B)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1132mm (SPA1132)
- TRITAN Needle Brg, Drawn Cup, Bore 0.630 In. (HK1616)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 32, 5 gal. (MSF2041003)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 46, 5 gal. (MSF2032003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 5.50 cSt (MSF1554003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 5.50 cSt (MSF1564005)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 5.52 cSt (MSF1554007)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 16.60 cSt (MSF1559005)
- MAG 1 Air Compressor Oil, Amber, 16 oz. (MAG69885)
- Miles Lubricants Air Compressors