Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 1 gal., 6.70 cSt
Mfr # MSF1564006
Zoro # G5102399
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Synthethic
- Size 1 gal
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1564006
- Zoro # G5102399
- UPC # 816692022028
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Synthethic |
Container Type | Bottle |
SAE Grade | 20W |
ISO Viscosity Grade | 46 |
Flash Point | 440 Degrees F |
Application | Rotary Compressors |
Viscosity @ 100C | 7.9 cSt |
Viscosity @ 40C | 48 cSt |
Four-Ball Wear | Not Specified |
Viscosity Index | 102 |
Standards | CFR Approved |
Base Oil | Synthetic |
Water Resistant | Yes |
SAE Viscosity Grade | 20 |
Series | Miles SB Comp Oil Plus |
Description
Compressor Oil, Container Size 1 gal, Container Type Bottle, SAE Viscosity Grade 20, ISO Viscosity Grade 46, Viscosity Index 102, Flash Point 440 Degrees F, Food Grade No, Series Miles SB Comp Oil Plus, Application Rotary Compressors, Base Oil Synthetic, Viscosity @ 40C 48 cSt, Viscosity @ 100C 7.9 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN 12 Gal, 1.5HP, Quiet, Oil Free, Vertical, Air Compressor. 150 psi, 120 V (SAQ-11215)
- TOMPKINS Hydraulic Fitting-Flange20FL C62 SHIPPING PLATE KIT (SPX-20U)
- INA Stud Track Roller, Size 30 (KR30-PP-A)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 13 # of Teeth (60BS13H X 1 1/8)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 6.70 cSt (MSF1554008)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 46, 5 gal. (MSF2036003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 12.20 cSt (MSF1554006)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., Food Yes (MSF1544003)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 32, 5 gal. (MSF2041003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 12.20 cSt (MSF1554010)
- SUPERCOOL 8 oz. PAG Oil 6 PK (P46-8D-6CP)
- Miles Lubricants Compressor Oil