Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 1 gal., 66.00 cSt
Mfr # MSF1770005
Zoro # G5101489
product price: $56.25
/ea
Sold in multiples of 4 for $225.00
$225.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalphaolefin
- Size 1 gal
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1770005
- Zoro # G5101489
- UPC # 816692022950
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalphaolefin |
Container Type | Bottle |
SAE Grade | 20W |
ISO Viscosity Grade | 68 |
Flash Point | 438 Degrees F |
Viscosity @ 40C | 68 cSt |
Application | Gas Air Compressors |
Viscosity @ 100C | 8.8 cSt |
Pour Point | -40 Degrees C |
Four-Ball Wear | Not Specified |
Viscosity Index | 102 |
Standards | CFR Approved |
Series | Miles SB Gas Comp |
Water Resistant | Yes |
Base Oil | Polyalphaolefin |
SAE Viscosity Grade | 20 |
Color | Slight Yellow Tint |
Description
Compressor Oil, Container Size 1 gal, Container Type Bottle, SAE Viscosity Grade 20, ISO Viscosity Grade 68, Viscosity Index 102, Flash Point 438 Degrees F, Food Grade No, Series Miles SB Gas Comp, Application Gas Air Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 68 cSt, Viscosity @ 100C 8.8 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX D59B60BB, Pressure Line, 60 micron, Outside-In (MF0060893)
- PARKER Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Double Acting (2.00DSR02.00)
- NSK NSK-LM48548, Tapered Inch Roller Bearing, LM48548 (LM48548)
- ZORO SELECT ST Bushing, P1, 1 1/8 in B Dia, 1.938 in L (P1X1-1/8)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 32, 5 gal. (MSF2041003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 6.70 cSt (MSF1564006)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 5.52 cSt (MSF1554007)
- MILES LUBRICANTS Polyglycol Rotary Compressor Fluid (MSF1538005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.50 cSt (MSF1533003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 148.00 cSt (MSF1630003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 42.30 cSt (MSF1542003)
- Miles Lubricants Compressor Oil