Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 1 gal., 5.40 cSt
Mfr # MSF1545005
Zoro # G5100378
product price: $89.89
/ea
Sold in multiples of 4 for $359.56
Free Shipping & Returns
$359.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade Yes
- Base Polyalphaolefin
- Size 1 gal
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1545005
- Zoro # G5100378
- UPC # 816692023117
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | Yes |
Base | Polyalphaolefin |
Container Type | Bottle |
SAE Grade | 10W |
ISO Viscosity Grade | 32 |
Flash Point | 440 Degrees F |
Pour Point | -38 Degrees C |
Standards | H-1, NSF 152886 |
Viscosity @ 40C | 31 cSt |
Viscosity @ 100C | 5.5 cSt |
Application | Rotary Compressors |
Four-Ball Wear | Not Specified |
Viscosity Index | 109 |
Base Oil | Polyalphaolefin |
SAE Viscosity Grade | 10 |
Series | Miles FG Comtech Clean |
Description
Compressor Oil, Container Size 1 gal, Container Type Bottle, SAE Viscosity Grade 10, ISO Viscosity Grade 32, Viscosity Index 109, Flash Point 440 Degrees F, Food Grade Yes, Series Miles FG Comtech Clean, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 31 cSt, Viscosity @ 100C 5.5 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Elbow Connector, Composite, 45/64" Hex (55110-10-3/8)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (45UZ37)
- SMC 1/4" Tube 316 SS Bulkhead Union (KQG2E07-00)
- CONTINENTAL CONTITECH 1/4" ID x 200 ft. PVC Air Hose 300 PSI YL (PLY02530-200)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., Food Yes (MSF1544003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 42.30 cSt (MSF1542005)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 8.00 cSt (MSF1557005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.60 cSt (MSF1554004)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 12.20 cSt (MSF1554006)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 30.40 cSt (MSF1532007)
- Miles Lubricants Compressor Oil