Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 1 gal., 46.10 cSt
Mfr # MSF1537005
Zoro # G5102819
product price: $76.59
/ea
Sold in multiples of 4 for $306.36
Free Shipping & Returns
$306.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalkylene Glycol
- Size 1 gal
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1537005
- Zoro # G5102819
- UPC # 816692021700
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalkylene Glycol |
Container Type | Bottle |
SAE Grade | 20W |
ISO Viscosity Grade | 46 |
Flash Point | 465 Degrees F |
Application | Rotary Compressors |
Viscosity @ 100C | 6.6 cSt |
Viscosity @ 40C | 46.1 cSt |
Four-Ball Wear | Not Specified |
Viscosity Index | 100 |
Standards | CFR Approved |
Water Resistant | Yes |
Base Oil | Polyalkylene Glycol |
Series | Miles SXR Comp Coolant |
SAE Viscosity Grade | 20 |
Color | Light Yellow |
Description
Compressor Oil, Container Size 1 gal, Container Type Bottle, SAE Viscosity Grade 20, ISO Viscosity Grade 46, Viscosity Index 100, Flash Point 465 Degrees F, Food Grade No, Series Miles SXR Comp Coolant, Application Rotary Compressors, Base Oil Polyalkylene Glycol, Viscosity @ 40C 46.1 cSt, Viscosity @ 100C 6.6 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Automatic Portable Compressor Kit, 12V, 33 (40047)
- DIVERSITECH Motor Run Capacitor, 370V, Round (3GR0540)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1/2-20, Strt, 1.37In (2027-5-5S)
- CONTINENTAL 3/8" x 25 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD (20027067)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 6.70 cSt (MSF1564006)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 40.80 cSt (MSF1556007)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 12.20 cSt (MSF1554010)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 8.00 cSt (MSF1557005)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 68, 5 gal. (MSF2037003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 6.70 cSt (MSF1554008)
- RENEWABLE LUBRICANTS Compressor Oil, 5 gal., SAE Grade 30 (84204)
- Miles Lubricants Compressor Oil