Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 1 gal., 40.80 cSt
Mfr # MSF1556005
Zoro # G5102207
Sold in multiples of 4 for $301.96
Free Shipping & Returns
$301.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Diester
- Size 1 gal
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miles Lubricants
- MFR # MSF1556005
- Zoro # G5102207
- UPC # 816692022127
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Diester |
Container Type | Bottle |
SAE Grade | 20W |
ISO Viscosity Grade | 46 |
Flash Point | 450 Degrees F |
Four-Ball Wear | Not Specified |
Application | Rotary Compressors |
Viscosity @ 40C | 42 cSt |
Viscosity @ 100C | 6.4 cSt |
Standards | CFR Approved |
Viscosity Index | 101 |
Base Oil | Diester |
SAE Viscosity Grade | 20 |
Series | Miles Stratus D |
Water Resistant | Yes |
Description
Compressor Oil, Container Size 1 gal, Container Type Bottle, SAE Viscosity Grade 20, ISO Viscosity Grade 46, Viscosity Index 101, Flash Point 450 Degrees F, Food Grade No, Series Miles Stratus D, Application Rotary Compressors, Base Oil Diester, Viscosity @ 40C 42 cSt, Viscosity @ 100C 6.4 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (056T11F5308)
- BANDO 1168 mm Outside Length, 17 mm Top Width, 1 Ribs (BX43)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6205 2NSE9)
- SUPCO Molded Cogged V Belt, BX88 (BX88)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 68, 5 gal. (MSF2037003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., Food Yes (MSF1544003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 148.00 cSt (MSF1630003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 5.50 cSt (MSF1554003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 42.30 cSt (MSF1542005)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- D-A LUBRICANT CO D-A WearGuard SYN HVI Compressor Oil ISO 32/46 - 5 Gallon Plastic Pail (IP74318)
- Miles Lubricants Air Compressors