Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 1 gal., 33.20 cSt
Mfr # MSF1555005
Zoro # G5102216
product price: $75.49
/ea
Sold in multiples of 4 for $301.96
Free Shipping & Returns
$301.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Diester
- Size 1 gal
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1555005
- Zoro # G5102216
- UPC # 816692022110
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Diester |
Container Type | Bottle |
SAE Grade | 10W |
ISO Viscosity Grade | 32 |
Flash Point | 420 Degrees F |
Viscosity @ 40C | 22 cSt |
Viscosity @ 100C | 5.5 cSt |
Application | Rotary Compressors |
Four-Ball Wear | Not Specified |
Viscosity Index | 108 |
Standards | CFR Approved |
SAE Viscosity Grade | 10 |
Base Oil | Diester |
Series | Miles Stratus D |
Water Resistant | Yes |
Description
Compressor Oil, Container Size 1 gal, Container Type Bottle, SAE Viscosity Grade 10, ISO Viscosity Grade 32, Viscosity Index 108, Flash Point 420 Degrees F, Food Grade No, Series Miles Stratus D, Application Rotary Compressors, Base Oil Diester, Viscosity @ 40C 22 cSt, Viscosity @ 100C 5.5 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Gun, 10,000 psi, 6in. Pipe (48UJ77)
- CONTINENTAL CONTITECH BX47 Cogged V-Belt, 50" Outside Length, 21/32" Top Width, 1 Ribs (BX47)
- DAYTON Motor, Sh Pole, 1/25 HP, 1550,115V, 3.3, Open (4YU33)
- CHIEF Hydraulic PTO Pump, 540RPM, 13 Min. HP (GP-PTO-A-5-6-S)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.50 cSt (MSF1533003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 12.20 cSt (MSF1554006)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 6.70 cSt (MSF1554008)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 46, 5 gal. (MSF2032003)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 220, 5 gal. (MSF2046003)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 32, 5 gal. (MSF2031003)
- MOBIL Compressor Oil, 5 gal., Pail, ISO VG 68 (122000)
- Miles Lubricants Air Compressors