Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 1 gal., 31.20 cSt
Mfr # MSF1541005
Zoro # G5102679
product price: $73.89
/ea
Sold in multiples of 4 for $295.56
$295.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade Yes
- Base Polyalphaolefin
- Size 1 gal
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1541005
- Zoro # G5102679
- UPC # 816692021847
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | Yes |
Base | Polyalphaolefin |
Container Type | Bottle |
SAE Grade | 10W |
ISO Viscosity Grade | 32 |
Flash Point | 430 Degrees F |
Viscosity @ 40C | 34 cSt |
Standards | H-1, NSF 152886 |
Viscosity Index | 127 |
Viscosity @ 100C | 6.1 cSt |
Application | Rotary Compressors |
Four-Ball Wear | Not Specified |
SAE Viscosity Grade | 10 |
Water Resistant | Yes |
Base Oil | Polyalphaolefin |
Series | Miles FG Comp Oil |
Description
Compressor Oil, Container Size 1 gal, Container Type Bottle, SAE Viscosity Grade 10, ISO Viscosity Grade 32, Viscosity Index 127, Flash Point 430 Degrees F, Food Grade Yes, Series Miles FG Comp Oil, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 34 cSt, Viscosity @ 100C 6.1 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 695ZZ, 600 Series Single Row Deep Groove Ball Bearing (695ZZ)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #209PP (209PP)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Jic X 1/4" Male Pipe, Straight (2404-04-04)
- CHICAGO RAWHIDE Small Bore Seals, #5133 (5133)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 46, 5 gal. (MSF2032003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 5.50 cSt (MSF1554003)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 220, 5 gal. (MSF2046003)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 68, 5 gal. (MSF2037003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 8.00 cSt (MSF1557005)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 6.70 cSt (MSF1554008)
- MOBIL Non-Detergent Compressor Oil, Bottle, 1 qt, 30 SAE Grade, 100 ISO Viscosity Grade (123001)
- Miles Lubricants Air Compressors