Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 1 gal., 23.70 cSt
Mfr # MSF1670005
Zoro # G5101857
product price: $83.19
/ea
Sold in multiples of 4 for $332.76
Free Shipping & Returns
$332.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalphaolefin
- Size 1 gal
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1670005
- Zoro # G5101857
- UPC # 816692022462
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalphaolefin |
Container Type | Bottle |
SAE Grade | 50W |
ISO Viscosity Grade | 220 |
Flash Point | 507 Degrees F |
Pour Point | -46 Degrees C |
Application | Gas Air Compressors |
Viscosity Index | 134 |
Four-Ball Wear | Not Specified |
Viscosity @ 100C | 23.7 cSt |
Viscosity @ 40C | 219 cSt |
Base Oil | Polyalphaolefin |
Series | Miles SXR Gas Comp |
SAE Viscosity Grade | 50 |
Description
Compressor Oil, Container Size 1 gal, Container Type Bottle, SAE Viscosity Grade 50, ISO Viscosity Grade 220, Viscosity Index 134, Flash Point 507 Degrees F, Food Grade No, Series Miles SXR Gas Comp, Application Gas Air Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 219 cSt, Viscosity @ 100C 23.7 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Diaphragm Relieving Kit, For Use with R17 Regulator (5578-02)
- GATES Metric-Power V-Belts, XPZ1112 (XPZ1112)
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (304PP)
- JET-LUBE Corrosion Inhibitor, 5 gal (13235)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 8.00 cSt (MSF1557005)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 5.50 cSt (MSF1564005)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 30.40 cSt (MSF1532007)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., Food Yes (MSF1544003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 5.52 cSt (MSF1554007)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 12.20 cSt (MSF1554010)
- SUPERCOOL 8 oz. Universal PAG Blue Oil Blue, 6 PK (PB8-6CP)
- Miles Lubricants Compressor Oil