Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 1 gal., 222.00 cSt
Mfr # MSF1730005
Zoro # G5101610
product price: $109.99
/ea
Sold in multiples of 4 for $439.96
Free Shipping & Returns
$439.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalphaolefin
- Size 1 gal
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1730005
- Zoro # G5101610
- UPC # 816692022707
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalphaolefin |
Container Type | Bottle |
SAE Grade | 40W |
ISO Viscosity Grade | 150 |
Flash Point | 442 Degrees F |
Viscosity @ 40C | 222 cSt |
Application | Gas Air Compressors |
Pour Point | -42 Degrees C |
Viscosity Index | 195 |
Four-Ball Wear | Not Specified |
Viscosity @ 100C | 33 cSt |
Standards | CFR Approved |
Base Oil | Polyalphaolefin |
SAE Viscosity Grade | 40 |
Series | Miles Proptech Gas |
Color | Clear |
Description
Compressor Oil, Container Size 1 gal, Container Type Bottle, SAE Viscosity Grade 40, ISO Viscosity Grade 150, Viscosity Index 195, Flash Point 442 Degrees F, Food Grade No, Series Miles Proptech Gas, Application Gas Air Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 222 cSt, Viscosity @ 100C 33 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 8 oz Tube White (XHT-BDZ)
- DODGE RAPTOR 3HSB 7/8 COUPLINGS/FLEX CLUTCH (015442)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 3/4" (L09534)
- MITSUBOSHI C114 118Inch Outside Length, 1 Ribs (C114)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 30.40 cSt (MSF1532007)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 68, 5 gal. (MSF2037003)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 40.80 cSt (MSF1556007)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 220, 5 gal. (MSF2046003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 8.00 cSt (MSF1557005)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 6.70 cSt (MSF1564006)
- STA-LUBE Compressor Oil, 1 gal (SL22133)
- Miles Lubricants Compressor Oil