Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 1 gal., 20.60 cSt
Mfr # MSF1800005
Zoro # G5101455
product price: $65.15
/ea
Sold in multiples of 4 for $260.60
$260.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalphaolefin
- Size 1 gal
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1800005
- Zoro # G5101455
- UPC # 816692022981
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalphaolefin |
Container Type | Bottle |
SAE Grade | 40W |
ISO Viscosity Grade | 220 |
Flash Point | 448 Degrees F |
Four-Ball Wear | Not Specified |
Application | Gas Air Compressors |
Viscosity @ 100C | 18.7 cSt |
Viscosity @ 40C | 201 cSt |
Viscosity Index | 104 |
Pour Point | -31 Degrees C |
Standards | CFR Approved |
Water Resistant | Yes |
SAE Viscosity Grade | 40 |
Series | Miles SB Gas Comp |
Base Oil | Polyalphaolefin |
Description
Compressor Oil, Container Size 1 gal, Container Type Bottle, SAE Viscosity Grade 40, ISO Viscosity Grade 220, Viscosity Index 104, Flash Point 448 Degrees F, Food Grade No, Series Miles SB Gas Comp, Application Gas Air Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 201 cSt, Viscosity @ 100C 18.7 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 28.5'' Long x 4 Ribs Wide - 285J4 (285J4)
- ARO Solenoid Air Control Valve, 1/8 In., 24VDC (M812SS-024-D)
- EXAIR Air Knife, 1/4 In NPT, 3 In L, Al (110003)
- LEESON 0.33Hp Washdown Motor, 3 Phase, 1800 Rpm, 208-230/460 V, 56C Frame, Tefc (116642.00)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.60 cSt (MSF1554004)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 32, 5 gal. (MSF2031003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.50 cSt (MSF1533003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 42.30 cSt (MSF1542005)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 8.00 cSt (MSF1557005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., Food Yes (MSF1544003)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 220, 5 gal. (MSF2046003)
- Miles Lubricants Compressor Oil