Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 1 gal., 17.60 cSt
Mfr # MSF1620005
Zoro # G5102021
product price: $111.99
/ea
Sold in multiples of 4 for $447.96
Free Shipping & Returns
$447.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalkylene Glycol
- Size 1 gal
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1620005
- Zoro # G5102021
- UPC # 816692022295
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalkylene Glycol |
Container Type | Bottle |
SAE Grade | 30W |
ISO Viscosity Grade | 100 |
Flash Point | 442 Degrees F |
Viscosity @ 40C | 101 cSt |
Viscosity @ 100C | 17.6 cSt |
Pour Point | -34 Degrees C |
Application | Gas Air Compressors |
Viscosity Index | 192 |
Four-Ball Wear | Not Specified |
Standards | CFR Approved |
Base Oil | Polyalkylene Glycol |
SAE Viscosity Grade | 30 |
Series | Miles PAG Gas Comp |
Description
Compressor Oil, Container Size 1 gal, Container Type Bottle, SAE Viscosity Grade 30, ISO Viscosity Grade 100, Viscosity Index 192, Flash Point 442 Degrees F, Food Grade No, Series Miles PAG Gas Comp, Application Gas Air Compressors, Base Oil Polyalkylene Glycol, Viscosity @ 40C 101 cSt, Viscosity @ 100C 17.6 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Drawn Cup, Bore 1.750 In (SCE2816)
- DDS Shaft Seal, VG, 9mm ID, Nitrile Rubber (091603VG)
- FESTO Push-In Fitting QS-1/8-6-I (QS-1/8-6-I)
- SPRAYON General Purpose Lubricant, H2 No Food Contact, -20 to 500 Degree F, 11 oz Aersol Can, Amber (SC0711000)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 46, 5 gal. (MSF2036003)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 32, 5 gal. (MSF2031003)
- MILES LUBRICANTS Compressor Lubricant, ABR 46, 1 gal., PK4 (MSF2032005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 12.20 cSt (MSF1554006)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 6.70 cSt (MSF1554008)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 6.70 cSt (MSF1564006)
- SUPERCOOL 32 oz. Universal PAG Blue Oil Blue (PB32-6CP)
- Miles Lubricants Compressor Oil