Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 1 gal., 16.60 cSt
Mfr # MSF1559005
Zoro # G5102170
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Diester
- Size 1 gal
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1559005
- Zoro # G5102170
- UPC # 816692022158
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Diester |
Container Type | Bottle |
SAE Grade | 40W |
ISO Viscosity Grade | 150 |
Flash Point | 502 Degrees F |
Application | Rotary Compressors |
Viscosity @ 40C | 150 cSt |
Four-Ball Wear | Not Specified |
Viscosity @ 100C | 16.6 cSt |
Viscosity Index | 118 |
Base Oil | Diester |
SAE Viscosity Grade | 40 |
Series | Miles Stratus D |
Description
Compressor Oil, Container Size 1 gal, Container Type Bottle, SAE Viscosity Grade 40, ISO Viscosity Grade 150, Viscosity Index 118, Flash Point 502 Degrees F, Food Grade No, Series Miles Stratus D, Application Rotary Compressors, Base Oil Diester, Viscosity @ 40C 150 cSt, Viscosity @ 100C 16.6 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Filter Regulator, 1/2"NPT (AW40-N03CE-Z-D)
- BUNTING BEARINGS Flanged Sleeve Bearing, 1/2" I.D., 1/2" L (EBCF081204)
- MOLINE BEARING Pillow Block Brg, 1 1/4 in Bore, Cast Iron (19321104)
- RULAND Coupling, Two Piece, Bore Dia 12 mm (MSPX-12-12-SS)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 42.30 cSt (MSF1542003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 11.60 cSt (MSF1780005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., Food Yes (MSF1544003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.60 cSt (MSF1554004)
- MILES LUBRICANTS Compressor Lubricant, ABR 46, 1 gal., PK4 (MSF2032005)
- MILES LUBRICANTS Compressor Lubricant, NXT ABR 46, 5 gal. (MSF2032003)
- MOBIL Air Compressor Lubricant (104848)
- Miles Lubricants Air Compressors