Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 1 gal., 15.70 cSt
Mfr # MSF1790005
Zoro # G5101461
product price: $59.99
/ea
Sold in multiples of 4 for $239.96
$239.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalphaolefin
- Size 1 gal
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1790005
- Zoro # G5101461
- UPC # 816692022974
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalphaolefin |
Container Type | Bottle |
SAE Grade | 40W |
ISO Viscosity Grade | 150 |
Flash Point | 451 Degrees F |
Viscosity Index | 103 |
Application | Gas Air Compressors |
Four-Ball Wear | Not Specified |
Viscosity @ 100C | 15.4 cSt |
Viscosity @ 40C | 152 cSt |
Pour Point | -32 Degrees C |
Standards | CFR Approved |
Water Resistant | Yes |
SAE Viscosity Grade | 40 |
Series | Miles SB Gas Comp |
Base Oil | Polyalphaolefin |
Description
Compressor Oil, Container Size 1 gal, Container Type Bottle, SAE Viscosity Grade 40, ISO Viscosity Grade 150, Viscosity Index 103, Flash Point 451 Degrees F, Food Grade No, Series Miles SB Gas Comp, Application Gas Air Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 152 cSt, Viscosity @ 100C 15.4 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Max Air 3-Way, M252LM (M252LM)
- HERITAGE Grease Fitting, 1/4"-28SAE-LT 45D CS Z3 (H1636Z3)
- D&D Timing Belt, L, 0.75 x 27.5in PL, T73 (275L075)
- NANO HE Water Seperator, 700 SCFM, 2" NPT, Au (GF0700WS)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., Food Yes (MSF1544003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 40.80 cSt (MSF1556007)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.60 cSt (MSF1554004)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.50 cSt (MSF1533003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 42.30 cSt (MSF1542005)
- PRO-SET Vacuum Pump Oil, 1 qt. (VPOQ)
- Miles Lubricants Compressor Oil