Shop All Compressor Oil
Miles Lubricants
Compressor Oil, Bottle, 1 gal., 15.00 cSt
Mfr # MSF1539005
Zoro # G5100335
product price: $100.99
/ea
Sold in multiples of 4 for $403.96
Free Shipping & Returns
$403.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Polyalphaolefin
- Size 1 gal
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miles Lubricants
- MFR # MSF1539005
- Zoro # G5100335
- UPC # 816692023155
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Polyalphaolefin |
Container Type | Bottle |
SAE Grade | Not Specified |
ISO Viscosity Grade | 32 |
Flash Point | 400 Degrees F |
Pour Point | -24 Degrees C |
Four-Ball Wear | Not Specified |
Viscosity @ 100C | 5.5 cSt |
Application | Rotary Compressors |
Viscosity @ 40C | 32 cSt |
Viscosity Index | 106 |
Standards | CFR Approved |
Series | Miles Comp Cleaner Concentrate |
Base Oil | Polyalphaolefin |
Description
Compressor Oil, Container Size 1 gal, Container Type Bottle, ISO Viscosity Grade 32, Viscosity Index 106, Flash Point 400 Degrees F, Food Grade No, Series Miles Comp Cleaner Concentrate, Application Rotary Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 32 cSt, Viscosity @ 100C 5.5 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Rotary Pump, 3-Vane, w/Hose, 16 to 55 Gal. (1385-H)
- CONGRESS 5/8 in Fixed Bore 1 Groove Standard V-Belt Pulley 4 in OD (CA0400X062KW)
- RENEWABLE LUBRICANTS Penetrant Lubricant, Bio-Blast, 1 Gal. (80353)
- CONTINENTAL CONTITECH AX56 Cogged V-Belt, 58" Outside Length, 1/2" Top Width, 1 Ribs (AX56)
- MILES LUBRICANTS Compressor Lubricant, POE-LT 220, 5 gal. (MSF2046003)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 148.00 cSt (MSF1630003)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 12.20 cSt (MSF1554010)
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 5.52 cSt (MSF1554007)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 8.00 cSt (MSF1557005)
- CAMPBELL HAUSFELD Compressor Oil, 16 Oz, MP12 (ST125312AV)
- Miles Lubricants Compressor Oil